Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 5HP, 80gal, 3-Phase
Mfr # 338H
Zoro # G4998169
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,760.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 5
- Voltage 208-230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # 338H
- Zoro # G4998169
- UPC # 840534010928
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 71" |
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 208-230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,5HP,80gal,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-43)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 2 Stage 5.5HP/1PH (CE3000)
- Belaire Stationary Electric Air Compressors