Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 5HP, 80gal, 1-Phase
Mfr # 318HN
Zoro # G4998220
product price: $2,627.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,627.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 5
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 318HN
- Zoro # G4998220
- UPC # 840534010874
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 71" |
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 5 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,5HP,80gal,1-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- DAYTON 5L290 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Voltage: 208-230V (3312DL)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, 20 HP, 120 gal., 3-Phase (6312D)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- Belaire Stationary Electric Air Compressors