Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 20HP, 120 gal, 460V
Mfr # 6312D4
Zoro # G4997636
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,367.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 20
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # 6312D4
- Zoro # G4997636
- UPC # 738435743567
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 52" |
Overall Length | 81" |
Size | 120 Gallon |
Details
Phase | 3 |
HP | 20 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Duplex |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,20HP,120 gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002-2NSE9 (6002-2NSE9)
- NORGREN Seal Kit (3795-03)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- CAMPBELL HAUSFELD BLUE (J) 80 Gal Vert; 5 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC802100)
- Belaire Air Compressors