Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 15HP, 120 gal, 460V, Phase: 3
Mfr # 4312DL4
Zoro # G4997651
product price: $6,902.03
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,902.03
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 15
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 4312DL4
- Zoro # G4997651
- UPC # 738435744441
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 56" |
Overall Length | 77" |
Size | 120 Gallon |
Details
Phase | 3 |
HP | 15 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Duplex |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,15HP,120 gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH0824)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- CAMPBELL HAUSFELD BLUE (J) 80 Gal Vert; 5 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC802100)
- Belaire Stationary Electric Air Compressors