Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 10HP, 120 gal, 230V, Phase: 3
Mfr # 4312D
Zoro # G4997697
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,632.38
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10
- Voltage 230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # 4312D
- Zoro # G4997697
- UPC # 738435744410
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 56" |
Overall Length | 77" |
Size | 120 Gallon |
Details
Phase | 3 |
HP | 10 |
Voltage | 230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Duplex |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,10HP,120 gal,230V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1.50Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/230 V, 56Hc Frame, Odp (E113700.00)
- DODGE Couplings/Flex Clutch, Pack 2 #35 Tt Friction Disc, 096066 (096066)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase (318VL)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- Belaire Air Compressors