Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 10HP, 120 gal, 230V, HP: 10
Mfr # 6312VE
Zoro # G4997721
product price: $5,153.30
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,153.30
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10
- Voltage 230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 6312VE
- Zoro # G4997721
- UPC # 738435743512
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 78" |
Overall Length | 42" |
Size | 120 Gallon |
Details
Phase | 3 |
HP | 10 |
Voltage | 230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,10HP,120 gal,230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Sub-Plate, 1/4 NPT, Plug in Valves (VFR2000-LP-02T)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- ARO Valve, Exhaust, 1/8 In (EV125)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- BELAIRE Air Compressor, 20 HP, 200 gal., 3-Phase (6320D)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE Air Compressor, 20 HP, 120 gal., 3-Phase (6312D)
- EMAX ES 7HP 80 Gallon Vertical Air Compressor 1-PH (ES07V080V1)
- Belaire Stationary Electric Air Compressors