Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 7.5 HP, 80 gal., 3-Phase
Mfr # 338VL
Zoro # G4998065
product price: $3,094.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,094.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 7.5
- Voltage 208-230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338VL
- Zoro # G4998065
- UPC # 840534010980
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 39" |
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 208-230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Description
Air Compressor,7.5 HP,80 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-200 RESALE (123347 INS-SC-200)
- SNAP-TITE Dust Plug, EA & E Series, 3/8 In Couplings (PDP-6)
- DODGE P2B-GTM-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (129227)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE Air Compressor, 15 HP, 120 gal., 1-Phase (4112DL)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- Belaire Stationary Electric Air Compressors