Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 7.5 HP, 80 gal., 2-Stage, Phase: 3
Mfr # 338VLE
Zoro # G4998001
product price: $3,294.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,294.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5
- Voltage 208-230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338VLE
- Zoro # G4998001
- UPC # 840534010997
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 39" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 7.5 |
Voltage | 208-230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Number of Stages | Two Stage |
Description
Air Compressor,7.5 HP,80 gal.,2-Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS HOSE SLEEVE NYLON 1.59 in., Sold per Foot (460010)
- BRENNAN INDUSTRIES Fittings, 1/4" Male- 1/4" Female Swivel S (FS6602-04-04-04-FG)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Voltage: 208-230V (3312DL)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- Belaire Stationary Electric Air Compressors