Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal
Mfr # 318HL
Zoro # G4998071
product price: $4,260.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,260.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 7.5
- Voltage 208-230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 318HL
- Zoro # G4998071
- UPC # 840534010850
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 71" |
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 7.5 |
Voltage | 208-230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Description
Air Compressor,7.5 HP,80 gal.,1-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FRANKLIN 1507066, Pressure Line, 10 micron, Outside-In (MF0059662)
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- BELAIRE Air Compressor, 20 HP, 120 gal., 3-Phase (6312D)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- Belaire Air Compressors