Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 7.5 HP, 80 gal., 1-Phase
Mfr # 418VLE
Zoro # G4997776
product price: $3,454.00
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$3,454.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 7.5
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 418VLE
- Zoro # G4997776
- UPC # 738435744373
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Overall Length | 37" |
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 7.5 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Description
Air Compressor,7.5 HP,80 gal.,1-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- ALL BALLS All Balls Ball Joint 42-1037 (42-1037)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- CHICAGO PNEUMATIC Rotary Screw AirComp, Dryer, 3 HP, 60 gal. (QRS 3.0 HPD TM)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 3-Phase (338V)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V (6312H4)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- Belaire Air Compressors