Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 7.5 HP, 80 gal., 1-Phase
Mfr # 318VL
Zoro # G4998080
product price: $3,094.00
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$3,094.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 7.5
- Voltage 208-230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 318VL
- Zoro # G4998080
- UPC # 840534010577
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 39" |
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 7.5 |
Voltage | 208-230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Description
Air Compressor,7.5 HP,80 gal.,1-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006010008)
- DAYTON B67 V-Belt, 70 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A157 (6A157)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- CLIMAX METAL PRODUCTS 1C-075 One-Piece Clamping Collar (1C-075)
- BELAIRE Air Compressor, 20 HP, 200 gal., 3-Phase (6320D)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- INDUSTRIAL GOLD 7.5Hp, 208-230V, 3 Phase, 60Hz, 80 Gallon, Vertical Tank, Ci7523E80V (CI7523E80V)
- Belaire Stationary Electric Air Compressors