Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 20 HP, 120 gal., 3-Phase
Mfr # 6312D
Zoro # G4997645
product price: $7,995.89
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,995.89
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3-Phase
- HP 20
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 6312D
- Zoro # G4997645
- UPC # 738435743550
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 52" |
Overall Length | 81" |
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 20 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Duplex |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Description
Air Compressor,20 HP,120 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,140 Nameplate RPM (5PHC0)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 208" ) 32" x1.5" x5" (A-B205K)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V, Tank Type: Horizontal (318VLE)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V (6312H4)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, 2 Stage, 3 Phase 460V TEFC Motor (MP-5080VM3460)
- Belaire Air Compressors