Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 15 HP, 120 gal., 3-Phase, Voltage: 208-230V
Mfr # 3312DL
Zoro # G4997925
product price: $6,353.45
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,353.45
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3-Phase
- HP 15
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 3312DL
- Zoro # G4997925
- UPC # 840534010904
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 77" |
Overall Length | 56" |
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 15 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Duplex |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Description
Air Compressor,15 HP,120 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8" NP (90111)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, 20 HP, 120 gal., 3-Phase (6312D)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V (6312H4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- ABAC Fullly Featured IRONMAN 7.5 HP 575 V Three Phase Two Stage Cast Iron 80 Gal Vertical Air Compressor (ABC7-5380V2FF)
- Belaire Stationary Electric Air Compressors