Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3
Mfr # 4312DL
Zoro # G4997660
product price: $6,737.23
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,737.23
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3-Phase
- HP 15
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 4312DL
- Zoro # G4997660
- UPC # 738435743659
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 56" |
Overall Length | 77" |
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 15 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Duplex |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Description
Air Compressor,15 HP,120 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase (318VL)
- MAT INDUSTRIES DeWALT® DXCMV5076055, 5HP, Two-Stage Compressor, 60 Gal, Vert., 175 PSI, 15.3 CFM, 1-Phase 230V (DXCMV5076055)
- Belaire Stationary Electric Air Compressors