Shop All Stationary Gas Air Compressors
Belaire
Air Compressor, 14 HP, Kohler, 30 gal.
Mfr # 4G3HKL
Zoro # G4997539
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,099.89
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 23.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # 4G3HKL
- Zoro # G4997539
- UPC # 738435744175
- Country of Origin United States
- Category Stationary Gas Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 23.0 |
Item | Air Compressor |
Description
Air Compressor,14 HP,Kohler,30 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- ARO Valve, 1/4 in Port, NPT (E312TS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- BELAIRE Air Compressor, 13HP, Honda, 30 gal, Horizon (4G3HHL)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- BELAIRE Air Compressor, 14 HP, Kohler, 30 gal. (3G3HKL)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm (2475X13GH)
- SPEEDAIRE Stationary Air Compressor, 14 HP, Kohler (5F564)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- Belaire Air Compressors