Shop All Stationary Gas Air Compressors
Belaire
Air Compressor, 11HP, Honda, 30 gal, Horizon
Mfr # 4G3HH
Zoro # G4997557
product price: $3,389.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,389.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 4G3HH
- Zoro # G4997557
- UPC # 738435744151
- Country of Origin United States
- Category Stationary Gas Air Compressors
Details
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,11HP,Honda,30 gal,Horizon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP50X5/8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEF050706)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- BELAIRE Air Compressor, 13HP, Honda, 30 gal, Horizon (4G3HHL)
- BELAIRE Air Compressor, 14 HP, Kohler, 30 gal. (3G3HKL)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor (D307Y30HCD)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- Belaire Air Compressors