Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V
Mfr # 6312H4
Zoro # G4997837
product price: $4,115.88
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,115.88
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3-Phase
- HP 10
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 6312H4
- Zoro # G4997837
- UPC # 738435743505
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 49" |
Overall Length | 73" |
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 10 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Description
Air Compressor,10 HP,120 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PT-417 DESICCANT TANK w/o DESICCANT (DV190877)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- JET-LUBE Lubricant, Aerosol Can, 12 oz. (37341)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase (318VL)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 353DS80HCA23 (553DS80HCA23)
- Belaire Stationary Electric Air Compressors