Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74"
Mfr # 6312V
Zoro # G4997828
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,768.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3-Phase
- HP 10
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # 6312V
- Zoro # G4997828
- UPC # 738435743475
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 74" |
Overall Length | 42" |
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 10 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Description
Air Compressor,10 HP,120 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC204AV)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 18,148018 (148018)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- BANJO 3/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/075-90)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE Air Compressor, 20 HP, 200 gal., 3-Phase (6320D)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (4XA63)
- Belaire Stationary Electric Air Compressors