Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter
Mfr # 6312HE4
Zoro # G4997730
product price: $4,856.66
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,856.66
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3-Phase
- HP 10
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 6312HE4
- Zoro # G4997730
- UPC # 738435743543
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 53" |
Overall Length | 73" |
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 10 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Description
Air Compressor,10 HP,120 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (2C-075)
- WILTON 7020 Acme Nut Retainer (5712551)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6400FDS16H, Return Line, 10 micron (ZX-HC6400FDS16H)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Voltage: 208-230V (3312DL)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- Belaire Stationary Electric Air Compressors