Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 10 HP, 120 gal., 2-Stage
Mfr # 4112D
Zoro # G4997706
product price: $6,632.38
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$6,632.38
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 1
- HP 10
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 4112D
- Zoro # G4997706
- UPC # 738435744403
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 56" |
Overall Length | 77" |
Size | 120 Gallon |
Details
Phase | 1 |
HP | 10 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Duplex |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Number of Stages | Two Stage |
Description
Air Compressor,10 HP,120 gal.,2-Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-20-10-I-P (AEVC-20-10-I-P)
- DEUBLIN Union Clnt/Air 1/4NPT 108 Flng (2620-200-252)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- ABAC Fullly Featured IRONMAN 10 HP 230 V Three Phase Two Stage Cast Iron 120 Gal Vertical Air Compressor (ABC10-23120VFF)
- Belaire Air Compressors