Shop All Stationary Electric Air Compressors
Belaire
5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN
Mfr # 4918VN
Zoro # G8792361
product price: $2,069.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,069.99
Free 30-Day Returns
Key Features
- HP 5
- Tank Style - Air Compressor Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 4918VN
- Zoro # G8792361
- UPC # 40232369988
- Country of Origin United States
- Category Stationary Electric Air Compressors
Details
HP | 5 |
Item | Vertical Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
BelAire 4918VN 5 HP 230 Volt Single Phase Two Stage 80 Gallon Vertical Air Compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- CLIMAX METAL PRODUCTS 3/4" ID Set Screw Collar, Stl, Y-Zinc (CRC-075)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164594, Pressure Line, 5 micron, Outside-In (MF0058756)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic (1F608)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- ABAC 5 HP 230 V Sngl Phase Two Stage 80 Gallon Vertical Air Compressor, No Magnetic Starter Required (AB5-2180V4NS)
- Belaire Stationary Electric Air Compressors