Shop All Stationary Electric Air Compressors
Belaire
5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V
Mfr # 4916V
Zoro # G8792352
product price: $1,647.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,647.99
Free 30-Day Returns
Key Features
- HP 5
- Size 60 Gallon
- Tank Style - Air Compressor Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 4916V
- Zoro # G8792352
- UPC # 40232369841
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 60 Gallon |
Details
HP | 5 |
Item | Vertical Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
BelAire 4916V 5 HP 230 Volt Single Phase Two Stage 60 Gallon Vertical Air Compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6003 2RSR, Deep Groove BBear, Single Row 90Mm, 6003 2RSR (6003 2RSR)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- BESTORQ H Timing Belts (605H200)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Voltage: 208-230V (3312DL)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE Air Compressor, 20 HP, 120 gal., 3-Phase (6312D)
- MAT INDUSTRIES Industrial Air IV5076055, 5 HP, Two-Stage Compressor, 60 Gallon, Vertical, 175 PSI, 15.3 CFM, 1-Phase, 230V (IV5076055)
- Belaire Stationary Electric Air Compressors