Shop All Power Supplies
Bel Power Solutions
Switching Power Supply, 85 to 264V AC, 5/12/-5V DC, 40W, 5/3.5/1A, Chassis
Mfr # MAP40-3105
Zoro # G005826534
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 5/12/-5V DC
- Power Rating 40W
- Output Amps 5/3.5/1A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MAP40-3105
- Zoro # G005826534
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 1-1/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Switching Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 5/12/-5V DC |
Power Rating | 40W |
Output Amps | 5/3.5/1A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- Bel Power Solutions Power Supplies