Shop All Power Supplies
Bel Power Solutions
Switching Power Supply, 85 to 264V AC, 48V DC, 375W, 7.8A, Chassis
Mfr # PFC375-1048F
Zoro # G005826381
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 375W
- Output Amps 7.8A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PFC375-1048F
- Zoro # G005826381
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 2-1/2 in |
Width | 5 in |
Depth | 10-1/2 in |
Details
Item | Switching Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 375W |
Output Amps | 7.8A |
Mounting | Chassis |
Style | Switching |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- IDEC Power Supply, 100 to 240V AC, 5V DC, 6A (PS3L-C05AFF)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- Bel Power Solutions Power Systems