Shop All Power Supplies
Bel Power Solutions
Switching Power Supply, 85 to 264V AC, 15V DC, 275W, 18.3A, Chassis
Mfr # PFC250-1015
Zoro # G005826480
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 15V DC
- Power Rating 275W
- Output Amps 18.3A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # PFC250-1015
- Zoro # G005826480
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 2 in |
Width | 4-3/4 in |
Depth | 8-1/2 in |
Details
Item | Switching Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 275W |
Output Amps | 18.3A |
Mounting | Chassis |
Style | U-Chassis |
Description
Switching Power Supplies Power Supply Ac-Dc In 85To264V Out 15V 18.3A 250W Chassiss Mount 215.9X120.7X50.8Mm Convection Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- Bel Power Solutions Power Supplies