Shop All Power Supplies
Bel Power Solutions
Switching Power Supply, 14 to 30V DC, 265W
Mfr # LPM126-OUTA1-24
Zoro # G805826246
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 14 to 30V DC
- Power Rating 265W
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # LPM126-OUTA1-24
- Zoro # G805826246
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | Switching Power Supply |
Output Voltage | 14 to 30V DC |
Power Rating | 265W |
Style | Switching |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2420SW)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- Bel Power Solutions Power Supplies