Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 5.2/24/-12.8V DC, 60W, 8/1.5/0.5A, Chassis
Mfr # MBC60-3001G
Zoro # G505826102
product price: $73.15
/ea
Sold in multiples of 2 for $146.30
$146.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5.2/24/-12.8V DC
- Power Rating 60W
- Output Amps 8/1.5/0.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MBC60-3001G
- Zoro # G505826102
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.2 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5.2/24/-12.8V DC |
Power Rating | 60W |
Output Amps | 8/1.5/0.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S12BK-TA)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- Bel Power Solutions Power Systems