Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 15V DC, 225W, 15A, Chassis
Mfr # MBC225-1T15L
Zoro # G605825906
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 15V DC
- Power Rating 225W
- Output Amps 15A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MBC225-1T15L
- Zoro # G605825906
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 225W |
Output Amps | 15A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, D Curve (M9F23132)
- LEVITON Receptacle (M8300-I)
- GENERAC Maintenance Kit for Diesel Generator (6571)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- Bel Power Solutions Power Supplies