Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 16-36V DC to 24V DC, 192VA, 0 Hz
Mfr # BP1601-9RG
Zoro # G505825778
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 16-36V DC to 24V DC
- VA Rating 192VA
- Mounting Chassis
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # BP1601-9RG
- Zoro # G505825778
- Country of Origin Slovakia
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 16-36V DC to 24V DC |
VA Rating | 192VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- Bel Power Solutions Converters