Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 100 to 240V AC, 48V DC, 125W, DIN Rail
Mfr # LWR1801-6EG
Zoro # G505826300
product price: $492.99
/ea
Sold in multiples of 10 for $4,929.90
Free Shipping & Returns
$4,929.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 48V DC
- Power Rating 125W
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LWR1801-6EG
- Zoro # G505826300
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 48V DC |
Power Rating | 125W |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- Bel Power Solutions Power Supplies