Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 100 to 240V AC, 36V DC, 500W, DIN Rail
Mfr # LXN1701-6G
Zoro # G405950068
product price: $962.99
/ea
Sold in multiples of 5 for $4,814.95
Free Shipping & Returns
$4,814.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 36V DC
- Power Rating 500W
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LXN1701-6G
- Zoro # G405950068
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 36V DC |
Power Rating | 500W |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- TOPAZ ELECTRIC CONDUIT HANGER 1-1/4IN STEEL (604)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- Bel Power Solutions Power Systems