Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 48V DC, 800W, 12.5A, Chassis
Mfr # ABC800-1T48
Zoro # G605826019
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 800W
- Output Amps 12.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC800-1T48
- Zoro # G605826019
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.61 in |
Width | 5 in |
Depth | 8-1/2 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 800W |
Output Amps | 12.5A |
Mounting | Chassis |
Style | U-Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators (5660)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- MURR ELEKTRONIK Power Supply, 360/550V AC, 24V DC, 20A, M4 Screw (85072)
- IE POWER Power Supply, 120V AC, 24V DC, 1A (5620A13)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- Bel Power Solutions Power Systems