Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 24V DC, 200W, 8.33A, Chassis
Mfr # ABC201-1T24G
Zoro # G505825983
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 200W
- Output Amps 8.33A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC201-1T24G
- Zoro # G505825983
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 200W |
Output Amps | 8.33A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMT-MAG)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- Bel Power Solutions Power Supplies