Shop All Power Supplies
Bel Power Solutions
Power Supply, 80 to 264V AC, 24V DC, 180W, 7.5A, Chassis
Mfr # ABC180-1024L
Zoro # G505825761
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 24V DC
- Power Rating 180W
- Output Amps 7.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC180-1024L
- Zoro # G505825761
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 180W |
Output Amps | 7.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- Bel Power Solutions Power Systems