Shop All Power Supplies
Bel Power Solutions
Power Supply, 80 to 264V AC, 12V DC, 180W, 15A, Chassis
Mfr # ABC180-1012L
Zoro # G505825808
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 12V DC
- Power Rating 180W
- Output Amps 15A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC180-1012L
- Zoro # G505825808
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 180W |
Output Amps | 15A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- MODICON Power Supply, 90/264V AC, 24V DC, 15W, 0.625A, DIN Rail/Panel (ABLM1A24006)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- Bel Power Solutions Power Systems