Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 5V DC, 150W, 20A, Chassis
Mfr # ABC150-1T05G
Zoro # G605826101
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5V DC
- Power Rating 150W
- Output Amps 20A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC150-1T05G
- Zoro # G605826101
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 150W |
Output Amps | 20A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P4)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- Bel Power Solutions Power Systems