Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 5V DC, 150W, 16A, Chassis
Mfr # ABC150-1005G
Zoro # G605826163
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5V DC
- Power Rating 150W
- Output Amps 16A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # ABC150-1005G
- Zoro # G605826163
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 2 in |
Depth | 4 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 150W |
Output Amps | 16A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- Bel Power Solutions Power Supplies