Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-75V DC to 3.3V DC, 240VA, 0 Hz
Mfr # UIQ48T72033-PDABG
Zoro # G605826767
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-75V DC to 3.3V DC
- VA Rating 240VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # UIQ48T72033-PDABG
- Zoro # G605826767
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 1.45 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 18-75V DC to 3.3V DC |
VA Rating | 240VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- D-LINE Spiral Wrap, 1.000 In., 8 ft., Black (US/CTW2.5B)
- HUBBELL Locking Receptacle (HBL2610ST)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz (ORI241205200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- Bel Power Solutions Voltage Converters