Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-75V DC to 3.3V DC, 240VA, 0 Hz
Mfr # UIQ48T72033-PDA0G
Zoro # G405826806
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-75V DC to 3.3V DC
- VA Rating 240VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # UIQ48T72033-PDA0G
- Zoro # G405826806
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 1.45 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 18-75V DC to 3.3V DC |
VA Rating | 240VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 120V AC, 240/480V AC (TB150N008F4)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Bel Power Solutions Converters