Shop All Voltage Converters
Bel Power Solutions
DC to DC Converter, 18-75V DC to 3.3V DC, 240VA, 0 Hz
Mfr # UIQ48T72033-NDA0G
Zoro # G705826742
product price: $70.39
/ea
Sold in multiples of 2 for $140.78
$140.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-75V DC to 3.3V DC
- VA Rating 240VA
- Mounting Through Hole
- Hz 0 Hz
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # UIQ48T72033-NDA0G
- Zoro # G705826742
- Country of Origin Malaysia
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 1.45 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 18-75V DC to 3.3V DC |
VA Rating | 240VA |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- RACO Set Screw Coupling, Steel (2152)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- Bel Power Solutions Converters