Shop All Power Supplies
Bel Power Solutions
Power Supply Module, 4.5 to 5.5V DC, 17V DC, 1W, 0.06A, Through Hole
Mfr # DSP1N5S17
Zoro # G205825986
Sold in multiples of 4 for $97.56
$97.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 4.5 to 5.5V DC
- Output Voltage 17V DC
- Power Rating 1W
- Output Amps 0.06A
- Mounting Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # DSP1N5S17
- Zoro # G205825986
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.27 in |
Width | 0.4 in |
Depth | 0.77 in |
Details
Item | Power Supply Module |
Input Voltage | 4.5 to 5.5V DC |
Output Voltage | 17V DC |
Power Rating | 1W |
Output Amps | 0.06A |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34257)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- Bel Power Solutions Power Systems