Shop All Power Supplies
Bel Power Solutions
Power Supply Module, 36 to 75V DC, 12V DC, 168W, 14A, Through Hole
Mfr # QM48T14120-NBB0G
Zoro # G905826153
product price: $156.99
/ea
Sold in multiples of 360 for $56,516.40
Free Shipping & Returns
$56,516.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 36 to 75V DC
- Output Voltage 12V DC
- Power Rating 168W
- Output Amps 14A
- Mounting Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # QM48T14120-NBB0G
- Zoro # G905826153
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.31 in |
Width | 1.45 in |
Depth | 2.3 in |
Details
Item | Power Supply Module |
Input Voltage | 36 to 75V DC |
Output Voltage | 12V DC |
Power Rating | 168W |
Output Amps | 14A |
Mounting | Through Hole |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- MELTRIC 63-B8002 INLET (63-B8002)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- KEYENCE Power Supply, 85 to 264V AC, 24V DC, 300W, 12.5A (MS2-H300)
- CABUR Power Supply, 90 to 264V AC, 24V DC, 240W, 10A, DIN Rail (XCSF240C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- Bel Power Solutions Power Supplies