Shop All Power Supplies
Bel Power Solutions
Power Supply Module, 3 to 32V DC, 90W
Mfr # LPM109-OUTA1-20
Zoro # G505826638
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 3 to 32V DC
- Power Rating 90W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LPM109-OUTA1-20
- Zoro # G505826638
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | Power Supply Module |
Output Voltage | 3 to 32V DC |
Power Rating | 90W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE Toggle Other Switch (49869-17A)
- NVENT CADDY Wiring Device Retainer, Steel, - (RLC)
- TY-RAP 7.25" L Cable Tie NAT PK 1000 (TY46M)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail (SDR-120-24)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- Bel Power Solutions Power Systems