Shop All Power Supplies
Bel Power Solutions
Power Supply Module, 1.5 to 15V DC, 90W
Mfr # LPM109-OUTA1-10
Zoro # G105826670
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 1.5 to 15V DC
- Power Rating 90W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LPM109-OUTA1-10
- Zoro # G105826670
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | Power Supply Module |
Output Voltage | 1.5 to 15V DC |
Power Rating | 90W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC6)
- L.H. DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- Bel Power Solutions Power Supplies