Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 85 to 264V AC, 48V DC, 500W, 10.4A, Chassis
Mfr # PFC500-1048F
Zoro # G605826361
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 500W
- Output Amps 10.4A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # PFC500-1048F
- Zoro # G605826361
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 2-1/2 in |
Width | 5 in |
Depth | 9 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 500W |
Output Amps | 10.4A |
Mounting | Chassis |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 4 Pole (CU-18-HF-4A)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ACDC ELECTRONICS Power Supply, 115V AC, 5/15/30.5V DC (RE804B-2446-9006)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- Bel Power Solutions Power Systems