Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 24V DC, 40W, 2.3A, Chassis
Mfr # MAP42-1024
Zoro # G505826706
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 24V DC
- Power Rating 40W
- Output Amps 2.3A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MAP42-1024
- Zoro # G505826706
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 1-1/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 40W |
Output Amps | 2.3A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-50)
- RITTAL Wall Spacer Bracket, NOVAL Accessory, 18-8 Stainless Steel (4000100)
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- ARCH Power Supply, 90 to 264V AC, 28V DC, 240W, 8.57A (AQF240E-28S)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 480/277/240/208/120V AC, 24V AC, 75VA (PSH75A)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- Bel Power Solutions Power Supplies