Shop All Power Supplies
Bel Power Solutions
Power Supply, 85 to 264V AC, 12V DC, 40W, 4.6A, Chassis
Mfr # MAP42-1012
Zoro # G505826737
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 40W
- Output Amps 4.6A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # MAP42-1012
- Zoro # G505826737
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 1-1/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 40W |
Output Amps | 4.6A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODHEAD WATERTITE 20A 125V CONNECTOR (27W47)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- POWER-ONE AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis (HB12-1.7-AG)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- TRACO Power Supply, 100 to 240V AC, 24V DC, 24W, 1A, DIN Rail (TCL24-124)
- Bel Power Solutions Power Supplies