Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 85 to 264V AC, 48/48VDC, 247W, 2.5/2.5A, DIN Rail
Mfr # LWN2880-6E
Zoro # G605826590
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48/48VDC
- Power Rating 247W
- Output Amps 2.5/2.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel Power Solutions
- MFR # LWN2880-6E
- Zoro # G605826590
- Country of Origin Slovakia
- Category Power Supplies
Dimensions
Height | 138 mm |
Width | 103 mm |
Depth | 106 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48/48VDC |
Power Rating | 247W |
Output Amps | 2.5/2.5A |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.03)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- Bel Power Solutions Power Supplies