Shop All Power Supplies
Bel Power Solutions
AC to DC Power Supply, 100 to 240V AC, 48V DC, 125W, DIN Rail
Mfr # LWR1801-6E
Zoro # G605826293
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 48V DC
- Power Rating 125W
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # LWR1801-6E
- Zoro # G605826293
- Country of Origin Slovakia
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 48V DC |
Power Rating | 125W |
Mounting | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- NVENT CADDY Conduit Clamp, 3/8 In EMT, Silver (SCH6B)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- Bel Power Solutions Power Supplies