Shop All Power Supplies
Bel Power Solutions
Power Supply, 90 to 264V AC, 5V DC, 200W, 26A, Chassis
Mfr # MBC201-1T05G
Zoro # G605826514
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5V DC
- Power Rating 200W
- Output Amps 26A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel Power Solutions
- MFR # MBC201-1T05G
- Zoro # G605826514
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 5 in |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 200W |
Output Amps | 26A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- AMERELLE Contmp Wallplt1Dup Ltoak (901DL)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- VERO Power Supply, 115/230V AC, 5/12/-15V DC (116-010047L)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- Bel Power Solutions Power Systems